ATORN Cyl. wire brush, 80 mm diameter, bore 10 mm, crimped V2A wire 0.3 mm
Cylinder wire brush with crimped wire
for bench grinder
RDBRSH-CORR-D80-B20-76093081
Art.-no. 1970928331
EAN 4050293317442
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For rust and scale removal and for grinding.
Execution
- Tubular steel body with compression ring and outer flange
- With particularly densely packed material
- An adapter set (seven pieces) is included with art. 76092 and 76093 with 32 mm bore hole: Reduction to bore hole: 13/15/16/19/20 mm and 7/8 in/1; an adapter for a 10 mm bore hole is included with art. 76092 and 76093 with 20 mm bore hole
Product information
Datasheets(X)