Welcome to Würth Estonia For trade customers only

Coupling nut DIN 6330 zinc plated (A2K)

SPCESLEV-HEX-CL5-ST-(ZP)-M6X25

Art.-no. 9500009926

EAN 4066443119163

Individual price display after login
Coupling nut DIN 6330 zinc plated (A2K)

Art.-no. 9500009926

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated/coated

Length (l)

25 mm

Width across flats (s)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information