Welcome to Würth Estonia For trade customers only

ASSY® 4 JH joist hanger screw Steel zinc flake full thread pan head

SCR-PANHD-JOISTHNG-RW20-FLZN20-5X35/30

Art.-no. 0153350036

EAN 4062856077632

Individual price display after login
ASSY® 4 JH joist hanger screw Steel zinc flake full thread pan head

Art.-no. 0153350036

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for play-free mounting of sheet metal parts and metal connectors in wooden constructions for C4 atmospheres in outdoor areas

Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit

  • More stability and precise positioning due to perfect fit of the bit in the screw drive

  • One-handed work and excellent support when positioning due to tight-fit recess

  • Fewer bit changes thanks to wide coverage of applications by just one bit

  • Compatibility with previous AW drive


Significant reduction in the amount of force required when screwing in the screw


  • Low gap effect when immersing the shank due to the displacement milling effect of the end mill

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • Wear and tear reduction on processing tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better effective anchorage depth due to increased thread flank


Smooth thread start ensures optimised recessing and biting of the screw


  • Minimised splitting due to the displacement effect of the dome-shaped milling elements, which are in the opposite direction to the tip with milling ribs

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensioning the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel-to-wood connections designed for pull-out loads


The full thread starting immediately below the head allows for e.g. a highly load-bearing fitting-to-wood or sheet material-to-wood connection designed for pull-out loads. The maximised thread length increases the screw's pull-out strength.



Can be used for outdoor applications and utilisation class 3 according to EN 1995-1-1


  • Five times higher corrosion protection of the zinc-flake surface, chromium(VI)-free, 20 µm layer thickness, 1000 h in salt spray testing according to DIN EN ISO 9227

  • Utilisation class C4 according to EN ISO 12944-2


Instructions
  • To increase the contraction effect or head pull-through resistance, we recommend combining the precisely fitting washers for ASSY 4

  • ASSY screws are approved for quasi-static loads

  • For optimum use of the screw, use the exact fitting RW bit

  • Partial threaded screws are ideal for connecting wooden constructions. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank

Nominal diameter (d)

5 mm

Length (l)

35 mm

Head type

Pan head

Head diameter (dh)

8.0 mm

Head height (k)

2.55 mm

Internal drive

RW20

Thread type

Wood screw thread

Thread length (lg)

30 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

28 Degree

Material

Hardened steel

Surface

FLZN20

Product weight (per item)

3.290 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information