ALASCO safety goggles
SAFEGOGL-ALASCO-CLEAR
Art.-no. 0899102402
EAN 4099618627620
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Very lightweight and simple safety goggles
- Excellent coverage of the eye area
- Translucent side arms
- Frameless lens
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 41.000 g |
Coating protective pane | Extremely scratch resistant on the outside, Permanently anti-fog interior |
Eyeglass frame colour | White, Red |