ATORN Screw tap HSSE C DIN 371 15° NPT 1/2 in ISO2 TH/BH tapered CNC P
Screw tap, HSSE NPT ISO 2 (6H) 15° (right) 371 similar to C
For universal use up to 1000 N/mm2
DRL-MATAP-C-HSSE-NPT1/2"-13359040
Art.-no. 1970910340
EAN 4050293020670
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For manufacturing NPT (National Pipe Taper) on CNC or conventional machines in the steel, NF metal and (cast) material groups up to a strength of 1000 N/mm².
Execution
- With protruding shank
Advantage
- Innovative cutting geometry for very high dimensional accuracy, process reliability and chip removal.
- High-quality, torsion-resistant HSSE cutting material and cutting edge finish for very high service life requirements.
- Universal use for maximum flexibility in use.
Product information
Datasheets(X)