ADBLUE®
ADD-DISL-ADBLUE-20LTR
Art.-no. 089062 20
EAN 4056807005324
Register now and access more than 125,000 products
- 32.5% aqueous solution to reduce nitrogen oxide emissions
- Complies with ISO specification ISO 22241-1
Avoid contact with skin, eyes and vehicle paintwork. Fill only the designated tank with ADBLUE®
. Do not fill into the diesel tank. Do not dilute ADBLUE® with water. Do not expose ADBLUE® to direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
32.5 % aqueous urea solution, for diesel vehicles with SCR catalytic converters. For reducing nitrogen oxides in exhaust gas to comply with the Euro 4/5 (for trucks) and Euro 6 (for cars) emissions standards
When filling up ADBLUE®, the relevant information must be noted in the operating instructions of the vehicle to be filled.
Contents | 20 l |
Shelf life from production | 36 Month |
Density | 1.165 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 60 °C |