MAHR 40 EWRi digital micrometer 0-25 mm with wireless function
Micromar 40 EWR(i) electronic outside micrometer
IP65, without Multimar data output or integrated wireless data output
MICROM-DGT-40EWRI-(0-25MM)-31403305
Art.-no. 1970940353
EAN 4059192058753
Register now and access more than 125,000 products
Application
for measuring e.g. shaft diameters, external dimensions of workpieces etc.
Execution
- Large, clear LCD display
- Robust frame
- Handles prevent heat transfer from hands
- Smooth-running spindle
Advantage
- Ergonomic design with the centre of gravity in the hand
- Extremely easy to use with practical functions
Notes
EWR: MarConnect (bidirectional), USB, Digimatic - 5-pin interface
EWR: Integrated wireless data transmission
Delivery
operating instructions, battery, setting gauge (from a measuring range of 25–50 mm), travel case
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!