Welcome to Würth Estonia For trade customers only

400 V HEAVY DUTY CEE plastic cable reel

Plastic cable reel CEE 400 V HEAVY DUTY
CBLREEL-PLA-CEE-(H07BQ-F5G2,5)-25M

Art.-no. 0774525525

EAN 4099618176036

Individual price display after login
400 V HEAVY DUTY CEE plastic cable reel

Art.-no. 0774525525

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum ease of use, ultra-robust design (K2 and IK10)
  • IK10 - highest impact resistance level (except for the safety sockets)

  • Patented design - water cannot accumulate on the front cover

  • Ergonomic 2-component carry handle - the load is effectively distributed over the entire palm of the hand

  • Large, swivelling 2-component crank handle

  • Cable/plug dock mount in the handle

  • Locking brake with "open/close switch"

  • Large tread surfaces (with plenty of space for safety shoes) provide the cable reel with extra stability when winding and unwinding the cable

  • Voltage indicator - green LED indicates whether voltage is present

  • 2+1 suspension devices on the upper part of the base - cable reel can be hung up using cable ties, hook-and-loop fasteners or lashing straps (e.g. on scaffolding)

  • IP44 Mennekes CEE plug 3P+N+E 16 A, 400 V

  • 2 x IP54 Mennekes safety sockets with edge seal in line with DIN VDE 0620-1

  • 1 x IP44 Mennekes CEE socket 3P+N+E 16 A, 400 V

  • The cable cannot become trapped between the reel body and the base

  • Made in Germany
Notice
  • K2 in accordance with DGUV Information 203-006 (formerly BGI 608)

  • BQ-F polyurethane cable - 5-7 times longer service life than commercially available RN-F rubber/neoprene cables
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For harsh conditions in the construction industry, industry, trades, agriculture etc.


For indoor and outdoor use.

Cable type

H07BQ-F5G2,5 mm²

Cable length

25 m

Design

2 grounding-contact sockets, 16 A, 250 V, 1 CEE electrical outlet, 5-pole, 16 A, 400 V

Plug connector

1 CEE plug 3P+N+E, 16 A

Nominal current

16 A

Nominal voltage

400 V/AC

IP protection class

IP 44

Protection class

Protection class II/protective insulation

Length x width x height

365 x 255 x 360 mm

Plug type

F

Standards

EN 61316

Overheating protection

Thermal circuit-breaker with restarting protection as per VDE 0620

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information