Welcome to Würth Estonia For trade customers only

Pack of 5 socks

WRKSOCK-5PAIR-BLACK-(SZ43-45)

Art.-no. 5358000076

EAN 4046777042498

Individual price display after login
Pack of 5 socks

Art.-no. 5358000076

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
  • Perfect fit

  • Comfortable to wear

  • Easy-care material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43-45

Material

79% cotton, 19% polyamide, 2% elastane

Washable at

30°C

Number of socks

5 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information