3M™ Cubitron™ II Grinding Discs
Grinding disc 3M Cubitron II Q
GDISC-CUBITRONII-Q94002-125X7X22,23
Art.-no. 5M94002
EAN 4054596007260
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The new generation of grinding discs for material removal, welding seam removal, chamfering and cleaning steel and stainless steel.
Product information
Datasheets(X)
Diameter x thickness | 125 x 7 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |