Welcome to Würth Estonia For trade customers only

3M CUBITRON II cutting disc for all metals

41 CUBITRONII TRENNSCH 180X2X22.23

Art.-no. 5M65462

EAN 4052713957580

Individual price display after login
3M CUBITRON II cutting disc for all metals

Art.-no. 5M65462

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sharp, ceramic precision abrasive grain with 2 cutting edges penetrates metal quickly, easily and with few burrs

Fast, precise and effortless to use


  • Fast, precise cutting and uncompromising machining with the 2 active geometric cutting edges

  • Low burr formation for safe and fast working

  • Precise cut edge even when using low pressure

  • Cuts easily, effortlessly and gently without jamming


Optimal application


  • Cool cut and minimal discolouration due to reduced frictional heat

  • Cost-saving due to its long service life

  • Hardly any structural change
Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/wedge the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for cutting profiles, rods, pipes or sheets of all kinds of metals.

Diameter x thickness

180 x 2.0 mm

Bore hole

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information