Welcome to Würth Estonia For trade customers only

3/8 inch socket

SKTWRNCH-ET-TX-3/8IN-E11

Art.-no. 071512911

EAN 4046777439311

Individual price display after login
3/8 inch socket

Art.-no. 071512911

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Short socket for external TX
  • Surface: chrome-plated

  • Driver: 3/8 inch square with hole for holder ball

  • Tip: TX
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

E11

Tip type

For outer TX

Design

Short

Length (L1)

26 mm

Socket wrench external diameter (D1)

13.2 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information