Welcome to Würth Estonia For trade customers only

piasta self-drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

SCR-DBIT-WS8-(RUS)-4,8X16

Art.-no. 0214814816

EAN 4053479767826

Individual price display after login
piasta self-drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

Art.-no. 0214814816

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For attaching metal profiles to metal substructures made of steel or aluminium

Everything in one step


  • Utilisation of the drill tip reduces the assembly time by at least 50 %:

  • Drilling without centre-punching

  • Thread forming

  • Fastening


Suitable for component combinations tl/tII in accordance with approval ETA-10/0184


  • Steel/steel, for dia. 4.2 mm to 6.3 mm

  • Aluminium/steel, for dia. 4.8 mm

  • Aluminium/aluminium, for dia. 4.8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Bimetal

Surface

Flake zinc

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Drill tip length (lp)

5 mm

External drive (s1)

WS8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information