piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel
piasta W-214 self-drilling screw
SCR-DBIT-WS7-(RUS)-4,2X19
Art.-no. 0214814219
EAN 4053479767802
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For attaching metal profiles to metal substructures made of steel or aluminium
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tl / tII according to approval ETA-10/0184
- Steel/steel - for ∅ 4.2 mm–6.3 mm
- Aluminium/steel - for ∅ 4.8 mm
- Aluminium/aluminium - for ∅ 4.8 mm
Product information
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Drill tip length (lp) | 4.5 mm |
External drive (s1) | WS7 |
