Welcome to Würth Estonia For trade customers only

piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

piasta W-214 self-drilling screw
SCR-DBIT-WS3/8-(RUS)-6,3X27

Art.-no. 0214816325

EAN 4011231275583

Individual price display after login
piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

Art.-no. 0214816325

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For attaching metal profiles to metal substructures made of steel or aluminium

Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tl / tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 4.2 mm–6.3 mm

  • Aluminium/steel - for ∅ 4.8 mm

  • Aluminium/aluminium - for ∅ 4.8 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Bimetal

Surface

Flake zinc

RoHS-compliant

Yes

Head type

Hexagon head with collar

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

6.3 mm

Length (l1)

27 mm

Head diameter (dk)

13.2 mm

Head height (k1)

6.8 mm

Drill tip length (lp)

9 mm

Screw-thread length with drill tip

23 mm

External drive (s1)

WS3/8

Max. material thickness to be drilled through (metal)

6.0 mm

For max. substructure thickness

5.0 mm

Min./max. attachment thickness

2-5 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1200-1800 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information