pias® self-drilling screw, countersunk head with H cross recess WN 212, zinc plated blue passivated A3K, H cross recess
SCR-DBIT-CS-H2-(A3K)-3,5X22
Art.-no. 021235 22
EAN 4053479882994
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
- A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws
- The use of impact drivers is not permitted
- Self-drilling screws must be inserted perpendicular to the surface of the component
Product information
Datasheets(X)
![]() | |
Other standard | WN 212 |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 6.8 mm |
Head height (k1) | 2.4 mm |
Internal drive | H2 |
Drill tip length (lp) | 3 mm |
Min./max. material thickness | 1.40-2.25 mm |
RoHS-compliant | Yes |
