Zinc-plated steel (FE) counterweights
Steel adhesive weight for vehicles
BAW-FE-ADH-(ZN)-12X5G-60G
Art.-no. 083014 414
EAN 4058794064810
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal self-adhesive balance counterweights for rims in lightweight alloy
- Low-profile adhesive bars
- Compliant with the requirements of the EU Directive 2000/53/EC on end-of-life vehicles
Compliant with European Directive 2000/53/EC
Product information
Datasheets(X)
Weight of balance weight | 60 g |
Material | Steel |
Surface | Zinc plated |
Length | 138 mm |
Width | 19 mm |
Design | Self-adhesive |
Product weight (per item) | 60.000 g |