Würth universal cleaning agent
Universal cleaner W-Cleanline
UNICLNR-CLEAR-750ML
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal cleaning agent for all surfaces that tolerate water
Dries quickly. Does not leave streaks or grey marks on glass or steel surfaces.
pH approx. 10
Dosage:
Ready-to-use solution in pump spray bottle
Product information
Datasheets(X)
Contents | 750 ml |
Colour | Clear |
pH value | Approx. 10 |
Density | 0.99 kg/dm³ |
Density conditions | at 20°C |
Weight of content | 0.75 kg |
Shelf life from production | 60 Month |
Conditions to maintain shelf life from production | in sealed packaging under normal climatic conditions |