Welcome to Würth Estonia For trade customers only

Würth grease remover

Grease cleaner W-Cleanline
UNICLNR-CLEAR-REMOVER-(W-CLEANLINE)-5LTR

Art.-no. 0893474537

EAN 4068362345203

Individual price display after login
Würth grease remover

Art.-no. 0893474537

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly alkaline detergent concentrate specifically designed for difficult dirt



Effectively removes oil and grease at very small concentrations. Applications: Floors of workshops and industrial spaces and other surfaces that tolerate alkalis. Suitable for use in floor cleaning machines, foam wash guns and pressure washers. Warm water improves the washing result.



pH 11



Dosage:


General cleaning 1–5%


Maintenance cleaning 0.1–0.5%

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5 l

Container

Canister

Colour

Clear

pH value

11

Density

1.055 kg/dm³

Density conditions

at 20°C

Weight of content

5 kg

Shelf life from production

60 Month

Conditions to maintain shelf life from production

dry storage area, 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information