Würth chamber washing machine detergent
Chamberwash W-Cleanline
ASMBYCLNR-YELLOW-CHAMBER-20LTR
Art.-no. 0893117926
EAN 4046777947021
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highly alkaline grease-removing detergent for chamber washing machines
Also suitable for aluminium and other light alloys. Low foaming at temperatures above +40 °C. Does not leave behind any residues.
The cleaning agent’s compound corrosion protection protects iron against corrosion.
Suitable for use with a ultrasonic washer.
pH 13.5
Dosage:
1–4%
Product information
Datasheets(X)
Contents | 20 l |
Colour | Yellowish |
Density/conditions | 1.12 kg/dm³ / at 20°C |
Acetone-free | Yes |
Shelf life from production/conditions | 36 Month / at 10°C to 30°C |