Welcome to Würth Estonia For trade customers only

Würth Ultra work trousers

Work trousers Ultra
FI ULTRA TROUSERS BLACK 56

Art.-no. M900614056

EAN 4250856256656

Individual price display after login
Würth Ultra work trousers

Art.-no. M900614056

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material 65 % polyester/35 % cotton, 245 g/m²

  • Elasticated material in the crotch area, at the knees and at the lower back

  • Zip-close thigh pockets and integrated mobile phone pocket

  • Knee pad pockets

  • Reinforced ankle

  • Fixing point for removable tool belt pouch (M900616999) on waistband
NoticeUltra workwear is elasticated to make it more comfortable to wear and allows for greater mobility when working.
Reflective trim and modern pockets give the clothing a clean and tidy look.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

56

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Kneepad colour

Grey

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information