Welcome to Würth Estonia For trade customers only

Würth Ultra work jacket, black

Work jacket Ultra
FI PREMIUM ARB.JACKE SCHWARZ/GRAU GR.XL

Art.-no. M900615003

EAN 4250856256731

Individual price display after login
Würth Ultra work jacket, black

Art.-no. M900615003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material 65 % polyester/35 % cotton, 245 g/m²

  • Elasticated shoulders

  • Protective stand-up collar

  • Raglan sleeves

  • Ribbed cuffs

  • Mesh netting for ventilation in the underarms

  • ID pocket on sleeve

  • Longer and more rounded back hem

  • Trimmed hem

  • Side zip pockets, chest and sleeve pockets

  • Reflective trim on the back
NoticeUltra workwear is elasticated to make it more comfortable to wear and allows for greater mobility when working.
Reflective trim and modern pockets give the clothing a clean and tidy look.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

XL

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information