Würth Cargo
Cleaning agent W-Cleanline
CLNR-TR-20L
Art.-no. 0893026941
EAN 4066443091087
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Tammermatic cleaning concentrate, alkaline
For everyday use in high-performance vehicles.Suitable for both pressure and manual washing. Warm water improves the result. Does not contain any hydrocarbon solvents
pH value: 12
Dosage:
Summer 3–5%
Winter 5–10%
Product information
Datasheets(X)
Contents | 20 l |
Product weight (per item) | 21.800 kg |
Container | Canister |
Colour | Yellowish |
Density/conditions | 1.04 kg/dm³ / at 20°C |
Shelf life from production | 60 Month |