Welcome to Würth Estonia For trade customers only

Würth BOXMASTER Large Tool Box - a large, modular, stackable toolbox in the BOXMASTER system

TLBOX-BOXMASTER-LAR-W.TRAY-570X411X299

Art.-no. 0715930941

EAN 4068362145612

Individual price display after login
Würth BOXMASTER Large Tool Box - a large, modular, stackable toolbox in the BOXMASTER system

Art.-no. 0715930941

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spacious, stackable tool case with high load-bearing capacity, aluminium handle and side lifting handles for comfortable handling. Fully compatible with the other Würth BOXMASTER modules for a customisable, stackable, professional storage system.

The Würth BOXMASTER Large Tool Box is the large, versatile tool box in the modular BOXMASTER system.



  • Dimensions (external): 570x411x299 mm

  • Weight: 5.37 kg

  • Maximum load capacity: 45.4 kg

  • Properties: Stacking mechanism, aluminium handle on top, side lifting handles, metal locking clasps, lockable with padlock, accessory rail, small parts tray
Notice

The tools and accessories shown are not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth BOXMASTER Large Tool Box is ideal for tradespeople, technicians and installers who require a robust, mobile solution for tool transport and storage. Its high load-bearing capacity and compatibility with other BOXMASTER modules make it perfect for use on construction sites, in workshops and for mobile work.

Length x width x height

570 x 411 x 299 mm

Colour

Black

Material

HIPP - High-Impact Polypropylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Set of two storage boxes for Würth BOXMASTER

STRGBOX-BOXMASTER-2PCS-320X127X101

Set of two storage boxes, specially developed for the Würth BOXMASTER system - attach directly to the accessory rail, flexible use with partitions, for efficiency and organisation
x 1 pcs
Würth BOXMASTER Small Tool Box - a compact, modular, stackable toolbox in the BOXMASTER system

TLBOX-BOXMASTER-SML-570X411X167

Compact, robust tool box with folding front handle for quick access to commonly used tools and accessories. Fully compatible with the other Würth BOXMASTER modules for a customisable, stackable, professional storage system.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information