Wrapping hose, standard
Spiral cable wrap standard
SPRLCBLWRAP-BLACK-(4,0-20,0MM)
Art.-no. 077100 40
EAN 4011231770446
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Branches possible at any point.
- Spiral structure permits branches at any point
- Reusable
Product information
Datasheets(X)
Application area
Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch and system construction.
Colour | Black |
Internal diameter | 3.7 mm |
Min./max. bundle diameter | 4-20 mm |
Wall thickness | 0.65 mm |
Coil width | 7.0 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flammability conditions | tested in accordance with UL94 |
Flammability | HB |
Material | PE - Polyethylene |
Halogen-free | Yes |