Welcome to Würth Estonia For trade customers only

Working trousers Worker+

Work trousers WORKER PLUS
WRKTRSRS-WORKER+-BLCK-SZ44

Art.-no. 5359963031

EAN 4065746500982

Individual price display after login
Working trousers Worker+

Art.-no. 5359963031

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black trousers with dark dotted reflective tapes on legs
  • Elasticated waistband on back, shaped knees

  • Detachable hanging pockets with Velcro fastening

  • Spacious front and back pockets

  • Measure tape pocket with knife handle and covered button, tool pockets and pencil hole

  • Full-length travel pocket with snap fastening

  • ID card pocket

  • Phone pocket with zipper

  • Insertion cloth knee pad pockets; protectors can be set to 2 different levels

  • Metal zip, waist button strap not in direct contact with skin

  • Sturdy belt loops

  • Trouser legs extendable by 5 cm by undoing the seam


Material


  • Main material: 65% polyester, 35% cotton, twill, 235 g/m²

  • Insertion cloth material: 100% nylon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material

65% polyester, 35% cotton

Fabric weight per m2

235

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information