Working trousers Worker+
Work trousers WORKER PLUS
WRKTRSRS-WORKER+-BLCK-SZ42
Art.-no. 5359963030
EAN 4065746500951
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Black trousers with dark dotted reflective tapes on legs
- Elasticated waistband on back, shaped knees
- Detachable hanging pockets with Velcro fastening
- Spacious front and back pockets
- Measure tape pocket with knife handle and covered button, tool pockets and pencil hole
- Full-length travel pocket with snap fastening
- ID card pocket
- Phone pocket with zipper
- Insertion cloth knee pad pockets; protectors can be set to 2 different levels
- Metal zip, waist button strap not in direct contact with skin
- Sturdy belt loops
- Trouser legs extendable by 5 cm by undoing the seam
Material
- Main material: 65% polyester, 35% cotton, twill, 235 g/m²
- Insertion cloth material: 100% nylon
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 235 |
Washable at | 60°C |