Work shorts Pirate trousers
Work shorts Pirat
WRKSHRT-(BLUE-PIRATE)-3/4-SZ58
Art.-no.
5359020058
EAN 4053479669922
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Short legs
- Front pockets
- Hanging pockets
- Access pass pocket can be hidden behind the hanging pocket
- Thigh pocket that includes a separate compartment for your mobile phone
- Back pockets
- Knee pad pockets
- Measuring tape pocket
- Marine blue with black effects
- 100% cotton canvas, 380 g/m²
- Knees and hanging pockets strong nylon
NoticeSizes 42–64
Product information
Datasheets(X)
Colour | Blue |
Size | 58 |
Material | 100% cotton |
Fabric weight per m2 | 320 g |