Welcome to Würth Estonia For trade customers only

Work light LED NORDIC KL1401

LED WORKINGLIGHT 40W

Art.-no. 9500009730

EAN 4066443114694

Individual price display after login
Work light LED NORDIC KL1401

Art.-no. 9500009730

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Completely interference-free work light thanks to very high EMC protection. Reliable, high-quality lighting lets you focus on what matters.

LED work light NORDIC KL1401 provides completely interference-free lighting thanks to very high EMC protection, allowing installation even near sensitive measuring devices, for example. The wide and symmetrical 5700K beam pattern allows vertical, horizontal or suspended installation. The integrated Deutsch DT series connector completes the fully waterproof construction; the mating connector is included. Power 42 W, theoretical light output 3200 lm and measured light output 2150 lm.



  • Completely interference-free thanks to very high EMC protection

  • Symmetrical and wide 5700K beam pattern

  • Completely waterproof construction

  • Light output 3200 lm, measured 2150 lm

  • Polycarbonate glass

  • Deutsch DT connector, 2-pin.
  • EMC approved: CISPR25, Class 5
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information