Work jacket Worker+
Work jacket WORKER
WRKJAC-WORKER+-BLCK-M
Art.-no. 5359963023
EAN 4065746500746
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Black coat with dark intermittent reflecting strips
- Reflector strips on shoulders and hem
- Adjustable hook-and-loop fastener at cuffs and hem
- Protective Stand-up collar
- Spacious breast pockets with a flap and a hidden press-button fastening
- Zip-up breast pocket with pen compartments
- ID card pocket
- Breathing mesh material in the armpits
- Side pockets with zips covered with a flap
- Front zip covered with narrow flaps
- Longer and rounded hem at the back
Material
- Main material: 65% polyester, 35% cotton, twill, 235 g/m²
- Insertion cloth material: 100% nylon
Product information
Datasheets(X)
Colour | Black |
Size | M |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 235 g |
Washable at | 60°C |