Welcome to Würth Estonia For trade customers only

Work jacket Worker+

Work jacket WORKER
WRKJAC-WORKER+-BLCK-L

Art.-no. 5359963024

EAN 4065746500791

Individual price display after login
Work jacket Worker+

Art.-no. 5359963024

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black coat with dark intermittent reflecting strips
  • Reflector strips on shoulders and hem

  • Adjustable hook-and-loop fastener at cuffs and hem

  • Protective Stand-up collar

  • Spacious breast pockets with a flap and a hidden press-button fastening

  • Zip-up breast pocket with pen compartments

  • ID card pocket

  • Breathing mesh material in the armpits

  • Side pockets with zips covered with a flap

  • Front zip covered with narrow flaps

  • Longer and rounded hem at the back


Material


  • Main material: 65% polyester, 35% cotton, twill, 235 g/m²

  • Insertion cloth material: 100% nylon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

65% polyester, 35% cotton

Fabric weight per m2

235 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information