Welcome to Würth Estonia For trade customers only

Work jacket Kajo cl. 2

HIVISJAC-KAJO-CL2-HV-ORNG-3XL

Art.-no. M509079005

EAN 4099618553851

Individual price display after login
Work jacket Kajo cl. 2

Art.-no. M509079005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable and comfortable work jacket with practical pockets, easy grab zipper pull and ID card pocket

Durable and comfortable work jacket


  • The work jacket is designed in a lightweight cotton/polyester quality, YKK main zipper, easy grab zipper pullers

  • Plenty of storage options with practical pockets, including 2 chest and side pockets with zipper and ID pocket

  • Welded-on reflectors

  • EN ISO 20471 cl.2


60% cotton, 40%polyester - 240 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 60°
Can be tumble dried
Ironed at low temperature
Do not bleach
Do not dry clean

Colour

Orange fluorescent, Black

Size

S

Material

60% recycled polyester, 40% cotton

Fabric weight per m2

250 g

Standards

ISO 20471, EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information