Welcome to Würth Estonia For trade customers only

Work gloves PU Protect

PROTGLOV-PU-PROTECT SIZE 8

Art.-no. 9500009622

EAN 4066443113574

Individual price display after login
Work gloves PU Protect

Art.-no. 9500009622

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Thin and well-fitting gloves

  • Highly suitable for installation or other task that require great finger sensitivity

  • The back of the glove is partially made of highly breathable woven fabric

  • The palm, finger and wrist sections are made of synthetic material (PU)

  • The wrist section has a hook-and-loop strip for adjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Material

Polyurethane coated

EN standard

420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information