Work glove Winter Excellent
Excellent winter protective glove
PROTGLOV-WNTR-EXCELLENT-SZ12
Art.-no. 0899402862
EAN 4046777395891
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Waterproof winter glove made of buckskin
Soft, flexible buckskin
Back of palm and wrist nylon
Thinsulate TM/MC inner lining
Fur-lined wrist
Reflective strips and reflective Würth logo
Better visibility in the dark
Flexible wristband
Fully waterproof
Product information
Datasheets(X)
Application area
Suitable for outdoor work in cold conditions in the construction sector, road works, power plants, waste management companies, cold rooms and warehouses, and in the transport sector.
Size | 12 |
Material of liner | Nylon |
Material | Goatskin |
Interior finish | Complete lining |
Standards | EN 388, EN 420, EN 511 |