Welcome to Würth Estonia For trade customers only

Work glove Winter Excellent

Excellent winter protective glove
PROTGLOV-WNTR-EXCELLENT-SZ10

Art.-no. 0899402860

EAN 4046777395877

Individual price display after login
Work glove Winter Excellent

Art.-no. 0899402860

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof winter glove made of buckskin

Soft, flexible buckskin



Back of palm and wrist nylon



Thinsulate TM/MC inner lining



Fur-lined wrist



Reflective strips and reflective Würth logo


Better visibility in the dark



Flexible wristband



Fully waterproof

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for outdoor work in cold conditions in the construction sector, road works, power plants, waste management companies, cold rooms and warehouses, and in the transport sector.

Size

10

Material of liner

Nylon

Material

Goatskin

Interior finish

Complete lining

Standards

EN 388, EN 420, EN 511

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information