Welcome to Würth Estonia For trade customers only

Work glove Practical

Working glove Practical
PROTGLOV-SPEC-PRACTICAL-SZ.10

Art.-no. 0899401280

EAN 4058794486889

Individual price display after login
Work glove Practical

Art.-no. 0899401280

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Synthetic work gloves with hook-and-loop fastener
  • Palm made from 0.6-mm thick PU material

  • Excellent touch sensitivity and grip

  • Back made from breathable polyester

  • Chromium-free

  • Sizes: 8–12


Cat. 2, EN 21420:2020, EN 388:2016

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

10

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information