Welcome to Würth Estonia For trade customers only

Work glove BLUE

Work glove, BLUE
LEATHER GLOVE BLUE SIZE 8

Art.-no. 0899402678

EAN 4053479965567

Prices for customers after login
Work glove BLUE

Art.-no. 0899402678

Prices for customers after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Work glove BLUE
  • Flexible, soft pigskin glove, full grain leather palm, full grain leather / fabric back.

  • Lining on the palm side.

  • Cat. 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Material

Pig Nappa leather

Interior finish

Palm lining

Standards

EN 420

Category

I

Colour

Blue, Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information