Work footwear Jalas 5362 SPOC
Occupational shoe O1 Jalas 5362 Spoc
OCCUPSH-O1-(JALAS 5362 SPOC)-BLCK-SZ40
Art.-no. 5357100040
EAN 6408487510519
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, stylish, light and very breathable footwear for environments that do not require steel toe caps such as offices.
- Outer: breathable textile
- Sole: Very shock absorbing EVA rubber
- Mounting: BOA® Fit System M4 tightening mechanism
- Insole: replaceable FX2 Pro SpOc insole
- Antistatic, ESD-approved (61340-5-1)
NoticeWork shoe, no steel toe caps / nail protection!
EN ISO 20347:2012, O1 A E FO SRC
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Textile |
Standards | ISO 20347, EN 20347 |
ISO | 20347 |