Welcome to Würth Estonia For trade customers only

Work footwear Jalas 5362 SPOC

Occupational shoe O1 Jalas 5362 Spoc
OCCUPSH-O1-(JALAS 5362 SPOC)-BLCK-SZ39

Art.-no. 5357100039

EAN 6408487510502

Individual price display after login
Work footwear Jalas 5362 SPOC

Art.-no. 5357100039

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, stylish, light and very breathable footwear for environments that do not require steel toe caps such as offices.

  • Outer: breathable textile

  • Sole: Very shock absorbing EVA rubber

  • Mounting: BOA® Fit System M4 tightening mechanism

  • Insole: replaceable FX2 Pro SpOc insole

  • Antistatic, ESD-approved (61340-5-1)
NoticeWork shoe, no steel toe caps / nail protection!

EN ISO 20347:2012, O1 A E FO SRC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

39

Material of shoes upper

Textile

Standards

ISO 20347, EN 20347

ISO

20347

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information