Woodslide
WOLUB-CANISTER-200LTR
Art.-no. 08930702
EAN 4056807898346
Register now and access more than 125,000 products
Neutralises resin
Prevents sticking and smearing with chips or wood dust.
Cleaning effect
Cleans adjustment wheels, hand spindles and dimensional stops
Prevents corrosion
- Ideal for use on bare machine tables
- Displaces moisture
- Silicone and wax-free
Wood-Slide must not be applied directly to the workpiece surface. Preliminary tests are required for painted parts.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Can be used as lubricant film on all woodworking machines and for neutralising resin.
Spray the product onto the surface to be treated using a pump spray bottle.
Contents | 200 l |
Colour | Transparent |
Shelf life from production | 24 Month |
Density | 0.794 g/cm³ |
Density conditions | at 23°C, 50% relative humidity |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!