Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4
WÜPOFAST stainless steel A4 full thread counters Z
SCR-CS-WO-A4-Z2-4,0X20
Art.-no.
0182944020
EAN 4066443102455
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
Countersunk PZ recessed head in A4 stainless steel
- A4 stainless steel
- Pozidriv recessed head
- Countersunk head
- Full or partial thread depending on the dimensions
Product information
Datasheets(X)
Application areaFor all outdoor applications in corrosive environments
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 20 mm |
Head diameter (dh) | 8 mm |
Internal drive | Z2 |
Thread design | Full thread |
Material | Stainless steel A4 |
Product weight (per item) | 1.000 g |