Wood screw Hexagon head DIN 571, steel hot-dip galvanised
DIN 571 steel hot dip galvanized
SCR-HEX-DIN571-WO-WS10-(HDG)-6X30
Art.-no. 01929630
EAN 4066443082016
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For solid wood connections
- Hexagon head for improved application of force when screwing in
- The wood screw forms its nut thread instead of cutting it
- Depending on the diameter, pre-drilling must be carried out
Notice
Hot-dip zinc-plated screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating.
Product information
Datasheets(X)
Application area
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
Instructions
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 30 mm |
Head height (k) | 4 mm |
External drive (s1) | WS10 |
Material | Steel |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Head access hole | No |
Thread type | Wood screw thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
