Welcome to Würth Estonia For trade customers only

Wire rope clip with U-shaped clamp

CBLCLMP-EN13411/5-SHAP1-(A2C/A2K)-D26,0

Art.-no. 0520026

EAN 4060053649263

Individual price display after login
Wire rope clip with U-shaped clamp

Art.-no. 0520026

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN EN 13411-5 zinc-plated steel
  • Clamp: Yellow zinc plated steel.

  • Collar nut: Yellow zinc plated steel.

  • Clamping jaw: Zinc plated steel, blue passivated.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

EN 13411-5

Material

Steel

Surface

Zinc plated yellow

Suitable for rope diameter (d)

26.0 mm

Tightening torque

147 Nm

Grip width (t)

38 mm

Thread type x nominal diameter (d1)

M20

Height (h1)

118 mm

Width (b1)

84 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information