Welcome to Würth Estonia For trade customers only

Wire fixing hook

Cable clamp with one fastening eyelet, polyamide
CABLECLIPS HOOK 10-14

Art.-no. 059210 14

EAN 5701925150676

Individual price display after login
Wire fixing hook

Art.-no. 059210 14

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

white, plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Design

Impact-resistant

Min./max. grip range

10-14 mm

Grip range (Ø)

10 mm

Width (b)

14 mm

Material thickness (s)

1 mm

Diameter of hole (d)

14 mm

Material

PP - Polypropylene

Surface

Polypropylene

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information