Wire end ferrule without plastic sleeve
UNINSULATED END SLEEVE 2,5X10MM
Art.-no. 9500010100
EAN 4066443121197
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Expanded sleeve for splicing-free cable entry
- DIN 46228, part 1 and similar
- UL certified (from 0.5 mm²), CSA certified
- Made in Germany
Notice
UL-certified wire ferrule crimping tool: Art. no. 0714107142, 0714107152, 0714107162, 0714107172, 0714107181, 0714107182.
Product information
Datasheets(X)
Application area
For fine- and superfine-stranded conductors, e.g. in accordance with DIN EN 60228 Class 5 and 6.
Wire cross section | 2.5 mm² |
Length (L) | 10 mm |
Sleeve inside diameter | 2.2 mm |
Sleeve-wall thickness | 0.15 mm |
Material | Electrolytic copper |
Surface | Tin plated |