Wire cup brush Crimped steel with M14 connecting thread
Cup brush steel wire LONGLIFE
CPBRSH-AG-M14-0,3-D80MM
Art.-no. 071469012
EAN 4046777448962
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for flexible and medium-duty brushing work such as deburring, cleaning and derusting on large steel and cast surfaces
- Efficient machining of large surfaces thanks to wire cup brush with crimped wire
- Crimped wire bristles support each other and thus increase stability during brushing
- For direct use on angle grinders
Notice
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- For optimal results, use on angle grinders with adjustable speed. For the best performance, use a tool drive with at least 300 W.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush deburrs | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Removing paint, dirt and rust
- Derusting and polishing
- Light deburring work
![]() | |
Diameter (D) | 80 mm |
Usable length of wire (H) | 25 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.35 mm |
Material of wire | Steel |
Design | Corrugated |
Max. rotation speed | 8500 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
