Wire cable, Zn bright, PVC-coated
DIN 3055 steel zinc plated PVC coated
ROPE DIN3055 PVC 4/6MMX100M(6X7)
Art.-no. 0520074100
EAN 4056807016863
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Wire diameter (d) | 4 mm |
Outer diameter (d2) | 6 mm |
Length | 100 m |
Min. breaking force | 7.22 kN |
Material | Steel |
Surface | Polyvinyl chloride |
DIN | 3055 |
Product weight (per item) | 80.000 g |