Welcome to Würth Estonia For trade customers only

Wire cable Zn

DIN 3055 steel zinc plated
ROPE DIN3055 ZN 3MMX220M(6X7)

Art.-no. 0520073220

EAN 4053479917528

Individual price display after login
Wire cable Zn

Art.-no. 0520073220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (d)

3 mm

Outer diameter (d2)

3 mm

Length

220 m

Min. breaking force

4.06 kN

Material

Steel

Surface

Zinc plated

DIN

3055

Product weight (per item)

32.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information