Welcome to Würth Estonia For trade customers only

Winter work trousers Hi-Vis

Hi-vis winter work trousers EN 20471 cl. 2
SAFETRSRS-WINTER-EN20471-YELLOW-HI-VI-56

Art.-no. 5359942056

EAN 4046777720273

Prices for customers after login
Winter work trousers Hi-Vis

Art.-no. 5359942056

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wind and waterproof due to PU coating. In addition, the surface of the fabric is treated to be water and dirt repellent
  • The surface of the fabric is treated to be water and dirt repellent

  • The breathability of the fabric coating is 5000 MVP, the waterproof rating is 5000 mm

  • Detachable braces

  • Elevated back

  • Adjustable hook-and-loop fastener at waist

  • Sturdy belt loops

  • Front pockets with zips

  • Back pockets with flaps

  • Thigh pocket and pen pockets

  • Zips in the legs

  • Snow protectors in the legs

  • Measuring tape pocket and button-up strap for a knife

  • Knee pad pockets

  • 50 mm wide reflectors

  • Can be dry cleaned

  • EN ISO 20471:2013 class 2, EN 342 Cold protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

56

Material

100% polyester

Standards

EN 20471, EN 342

EN standard

20471, 342

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information