Welcome to Würth Estonia For trade customers only

Winter work overall Hi-Vis orange

WRKOVERAL-WINTER-ORANGE-L

Art.-no. 5359944234

EAN 4046777880434

Individual price display after login
Winter work overall Hi-Vis orange

Art.-no. 5359944234

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof
  • Polyester filling: body 160 g/m², sleeves and legs 140 g/m²

  • Taped seams

  • Waterproof rating 8000 mm

  • Breathability 5000 mm

  • Knee material black Cordura®

  • Detachable and adjustable hood, protective tall collar

  • 2-way zip with double layer wind protector strip

  • Breast pocket with zip

  • ID card pocket can be hidden inside the breast pocket

  • Side pockets, thigh pocket with a separate smaller pocket for mobile phones and a measuring tape pocket

  • Long zips in the legs

  • Hook-and-loop fasteners at cuffs and trouser legs

  • Ventilation zips in the armpits

  • Flexible waist
Cat. 2, EN ISO 20471:2013 class 3, EN 343 3.1 Rain protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

L

Washable at

40°C

Standards

ISO 20471:2013, EN 343

Colour

Orange fluorescent

Material

PES - Polyester

Fabric weight per m2

190 g

Breathability clothing

5000 g/m²/d

Water column

8000 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information